The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A/TT1K-A-100-4-4X
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-4-4X
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., 4X
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
100 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
A/TT1K-A-100-2-PB
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-2-PB
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., Pb
Specifications
Specifications
Application
Indoor, Outdoor
Output
2-10 VDC
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
100 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-100-4-BB
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-4-BB
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., Bb
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
100 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-100-4-GD
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-4-GD
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., Gd
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
100 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-100-4-PB
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-4-PB
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., Pb
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
100 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-12-1-BB
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-12-1-BB
Series
Transmitter Copper Averaging
Product Description
Averaging 12ft., Bb
Specifications
Specifications
Application
Indoor, Outdoor
Output
1-5 VDC
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
12 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-12-4-4X
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-12-4-4X
Series
Transmitter Copper Averaging
Product Description
Averaging 12ft., 4X
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
12 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-12-4-BB
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-12-4-BB
Series
Transmitter Copper Averaging
Product Description
Averaging 12ft., Bb
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
12 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A/TT1K-A-12-4-BB-LCD
Series
Transmitter Copper Averaging
Product Description
Averaging 12ft., Bb, Lcd
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
12 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/TT1K-A-12-4-GD
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-12-4-GD
Series
Transmitter Copper Averaging
Product Description
Averaging 12ft., Gd
Specifications
Specifications
Application
Indoor, Outdoor
Output
4-20 mA
Humidity Range
5-90% RH
Temperature Range (F)
-40-275 °F
Probe Length (ft)
12 '
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
ACI-Automation Components
Product Series
Transmitter Copper Averaging
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved